Shop PROTO

Combination Wrenches

  • Mfr # JSCVM17B
  • Zoro # G900456584

product price: 
$
47.25
/ea

Key Features

Box End Type
Spline Box End
Head Thickness
5/16 in
Corrosion Resistant
Yes
Head Size
17 mm
Finish
Full Polish Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM17B
Zoro #
G900456584
UPC #
662679193126
Country of Origin
United States
Box End Type
Spline Box End
Corrosion Resistant
Yes
Finish
Full Polish Chrome
Handle Type
Ergonomic
Head Offset Angle
15 Degrees
Weight
0.49 lb
Item
Combination Wrenches
Number of Points
12
Non-Magnetic
Yes
Nonsparking
No
Anti-Slip Design
Yes
Head Type
Standard
Measurement Type
Metric
Tether Style
Not Tether Capable
Handle Color
No
Ratcheting
Yes
Min. Arc Swing
5 Degrees
Shell Material
Alloy Steel
Insulated
No
Standards
ASME B107.100-2039
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Grip Style
Plain
Reversing
Yes
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Thickness
5/16 in
Head Size
17 mm
Wrench Length Style
Standard
Overall Length
10 1/4 in
Length
10 1/4 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 17 mm, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.