Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Wrench, SAE, Hex, 1 1/16"

  • Mfr # J1234ASD

  • Zoro # G716525733


product price: $42.25
/ea

Key Features

Overall Length
14 7/8 in
Material
Alloy Steel
Finish
Satin
Head Size
1 1/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1234ASD
Zoro #
G716525733
UPC #
662679073978
Country of Origin
United States

Dimensions

Overall Length
14 7/8 in
Head Size
1 1/16 in
Head Thickness
5/8 in, 11/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Style
Long
Wrench Product Grouping
Wrenches
Insulated
No
Anti-Slip Design
Yes
Measurement Type
SAE
Handle Color
Silver
Head Movement
Fixed
Weight
1.13 lb
Nonsparking
No
Wrench Shape
Straight
Reversing
No
Handle Type
One Piece
Box End Type
12-Point Box End
Standards
ASME B107.100
Ratcheting Configuration
Non-Ratcheting
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Head Type
Offset
Corrosion Resistant
Yes
Tether Capable
Tether Capable
Single End/Double End
Double End
Tether Style
Tether Capable
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Non-Magnetic
No

Description

Combination Wrench, Alloy Steel, Satin, Head Size 1 1/16 in, Overall Length 14 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/8 in, 11/16 in, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.