Zoro Homepage

Combo Wrench, SAE, Hex, 1 5/16"

  • Mfr # J1242

  • Zoro # G516525735


product price: $64.99
/ea

Key Features

Overall Length
17 5/8 in
Material
Alloy Steel
Finish
Satin
Head Size
1 5/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1242
Zoro #
G516525735
UPC #
662679071226
Country of Origin
United States

Dimensions

Overall Length
17 5/8 in
Head Size
1 5/16 in
Wrench Length Style
Standard
Head Thickness
3/4 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Capable
Box End Type
12-Point Box End
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Head Type
Offset
Wrench Product Grouping
Wrenches
Reversing
No
Standards
ASME B107.100
Wrench Shape
Straight
Handle Color
Silver
Tether Style
Tether Capable
Nonsparking
No
Handle Type
One Piece
Measurement Type
SAE
Wrench Style
Long
Ratcheting
No
Opening Type
Hex
Head Movement
Fixed
Anti-Slip Design
Yes
Ratcheting Configuration
Non-Ratcheting
Corrosion Resistant
Yes
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Single End/Double End
Double End
Weight
2.15 lb
Insulated
No

Description

Combination Wrench, Alloy Steel, Satin, Head Size 1 5/16 in, Overall Length 17 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/4 in, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.