Combo Wrench, SAE, Hex, 11/16"
Mfr # J1222-T500
Zoro # G116525739
product price: $24.19
/eaKey Features
Overall Length
10 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
11/16 in
Head Offset Angle
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1222-T500
Zoro #
G116525739
UPC #
662679072735
Country of Origin
United States
Dimensions
Overall Length
10 1/4 in
Head Size
11/16 in
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Long
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.