Zoro Homepage

Combo Wrench, SAE, Hex, 15/16"

  • Mfr # J1230BASD

  • Zoro # G616525734


product price: $29.99
/ea

Key Features

Overall Length
12 7/8 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
15/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1230BASD
Zoro #
G616525734
UPC #
662679073664
Country of Origin
United States

Dimensions

Overall Length
12 7/8 in
Head Size
15/16 in
Wrench Length Style
Long
Head Thickness
9/16 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Weight
0.74 lb
Wrench Product Grouping
Wrenches
Ratcheting
No
Standards
ASME B107.100-2010
Tether Style
Tether Capable
Corrosion Resistant
Yes
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Shape
Straight
Handle Color
Silver
Head Movement
Fixed
Box End Type
12-Point Box End
Opening Type
Hex
Non-Magnetic
No
Anti-Slip Design
Yes
Opening Angle (Deg.)
15 Degrees
Wrench Style
Long
Insulated
No
Handle Type
One Piece
Reversing
No
Nonsparking
No
Head Type
Offset
Tether Capable
Tether Capable
Single End/Double End
Double End
Measurement Type
SAE
Ratcheting Configuration
Non-Ratcheting

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 15/16 in, Overall Length 12 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.