Zoro Homepage

Combo Wrench, SAE, Rounded, 1 1/4

  • Mfr # J1240BASD

  • Zoro # G316474066


product price: $52.85
/ea

Key Features

Overall Length
16 7/8 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
1 1/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1240BASD
Zoro #
G316474066
UPC #
662679073701
Country of Origin
United States

Dimensions

Overall Length
16 7/8 in
Head Size
1 1/4 in
Head Thickness
11/16 in, 3/4 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Opening Angle (Deg.)
15 Degrees
Tether Capable
Tether Capable
Reversing
No
Single End/Double End
Double End
Head Type
Offset
Wrench Product Grouping
Wrenches
Non-Magnetic
No
Measurement Type
SAE
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Style
Long
Wrench Shape
Straight
Anti-Slip Design
Yes
Box End Type
12-Point Box End
Ratcheting Configuration
Non-Ratcheting
Weight
1.89 lb
Opening Type
Rounded
Nonsparking
No
Handle Color
Black
Corrosion Resistant
Yes
Standards
ASME B107.100-2010
Ratcheting
No
Insulated
No
Tether Style
Tether Capable
Head Movement
Fixed
Handle Type
One Piece

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 1/4 in, Overall Length 16 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 3/4 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.