Zoro Homepage
This item is Discontinued.
Proto Combo Wrench Set, 5/16-1-1/4 in., 15 Pc J1200F-T500

Combo Wrench Set, 5/16-1-1/4 in., 15 Pc (Discontinued)

  • Mfr # J1200F-T500
  • Zoro # G2092921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200F-T500
Zoro #
G2092921
UPC #
662679072636
Country of Origin
United States

Dimensions

Range of Lengths
5 3/8 in to 16 7/8 in
Wrench Head Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Wrench Length Style
Standard
Range of Head Sizes
5/16 in to 1 1/4 in
Head Thickness
9/32 in, 17/64 in to 23/32 in, 47/64 in

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 15, Range of Head Sizes 5/16 in to 1 1/4 in, Head Offset Angle 15 Degrees , Standard, Canvas Pouch, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Hex, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.