Combo Wrench Set, Antislip, SAE, 6 Pt, 10 PC (Discontinued)
- Mfr # J1200GHASDT500
- Zoro # G7571067
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1200GHASDT500
Zoro #
G7571067
UPC #
662679100759
Country of Origin
United States
Dimensions
Range of Lengths
6 29/32 to 14-1/16 in
Wrench Head Sizes
7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
Details
Item
Combination Wrench Set
Number of Points
6
Finish
Full Polish
Number of Pieces
10
Includes
Tool Roll
Reversing
No
Wrench Item
Combination Wrench
Offset
15 Degrees
Wrench Style
Antislip
Standards
ASME B107.100
Wrench Product Grouping
Wrench Sets
Wrench Shape
Straight
Wrenches Included
7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
Head Angle
15 Degrees
SAE or Metric
SAE
Head Movement
Fixed
Insulated
No
Tether Capable
Tether Capable
Tether Style
Tether Capable
Description
Combination Wrench Set, Full Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.