This item is Discontinued.

Proto Combination Wrench, Metric, 15mm Size J1215M-T500

Combination Wrench, Metric, 15mm Size (Discontinued)

  • Mfr # J1215M-T500
  • Zoro # G3164831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1215M-T500
Zoro #
G3164831
UPC #
662679072902
Country of Origin
United States

Dimensions

Overall Length
9 1/4 in
Head Size
15 mm
Head Thickness
5/16 in, 3/8 in
Wrench Length Style
Standard

Details

Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Reversing
No
Features
Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Shape
Straight
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Standards
ASME B107.100-2010
Handle Color
Silver
Handle Type
One Piece
Box End Type
12-Point Box End
Opening Type
Hex
Weight
0.3 lb
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Corrosion Resistant
Yes
Ratcheting
No
Measurement Type
Metric
Head Type
Offset
Non-Magnetic
No
Nonsparking
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.