Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Wrench, Steel, SAE, 15 deg.

  • Mfr # J12104

  • Zoro # G5128332


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
3 1/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J12104
Zoro #
G5128332
UPC #
662679001551
Country of Origin
United States

Dimensions

Overall Length
37 in
Head Size
3 1/4 in
Head Thickness
2 1/4 in
Wrench Length Style
Extra Long

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Reversing
No
Standards
ASME B107.100-2010
Handle Type
One Piece
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
Yes
Tether Style
Tether Capable
Handle Color
Silver
Corrosion Resistant
Yes
Opening Type
Rounded
Head Type
Offset
Weight
35 lb
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Box End Type
12-Point Box End
Non-Magnetic
No
Ratcheting
No
Nonsparking
No

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.