Zoro Homepage

Convertible Retaining Ring Pliers - 7-1/4"

  • Mfr # J376L

  • Zoro # G0552964


product price: $28.25
/ea

Key Features

Features
Precision Ground Tips
Material
Carbon Steel
Overall Length
7 1/4 in
Plier Item
Retaining Ring Pliers - Convertible
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J376L
Zoro #
G0552964
UPC #
662679032227
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
For Bore Dia.
1-7/16 in to 2 in
For Shaft Dia.
7/16 in to 2 in
Tip Dia.
0.07 in
For Maximum Bore Diameter
2 in
For Maximum Shaft Diameter
2 in
Tip Diameter
0.07 in
For Minimum Shaft Diameter
7/16 in
For Minimum Bore Diameter
1 7/16 in

Details

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - Convertible
Number of Pieces
1
Tip Type
Fixed
Standards
ASME B107.500-2010
Item
Retaining Ring Plier
Tip Angle
90 Degrees
Handle Color
Red
Plier Style
Convertible
Plier Product Group
Pliers
Spring Return
Yes
Handle Design
Air Cushion Grip
For Use With
Retaining Rings
Jaw Opening Type
Spring Return
Plier Type
Retaining Ring Pliers
Plier Material
Steel
Non-Sparking
No
Weight
0.33 lb
Tip Shape
Round
Conversion Mechanism
Pivot Screw
Steel Type
Carbon Steel
Replaceable Tips
No
Handle Style
Air Cushion Grip
Grip Style
Standard Cushion
For Ring Type
External, Internal
Type
Convertible

Description

Converts from internal to external or vice versa, when pivot screw is moved to adjacent tapped hole
Use with either External or Internal Retaining Rings
Fixed tips are precision formed and induction hardened for accurate fit and long wear

Additional Features:

  • Use the largest diameter tip that will fit the retaining ring being removed or installed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.