COTTER PIN PULLER TOOL
Mfr # J2306D
Zoro # G409018542
product price:Â $19.29
/eaKey Features
Number of Pieces
1
Tip Style
Hook
Material
Plastic Handle
Overall Length (In.)
7 3/4 in
Product Type
Cotter Pin Puller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
J2306D
Zoro #
G409018542
UPC #
662679530976
Country of Origin
United States
Dimensions
Overall Length (In.)
7 3/4 in
Details
Item
Cotter Pin Puller
Number of Pieces
1
Tip Style
Hook
Material
Plastic Handle
Product Type
Cotter Pin Puller
Description
Cotter Pin Puller, Tip Style Hook, Product Type Cotter Pin Puller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.