Zoro Homepage
This item is Discontinued.
Proto Creeper, Steel, 40 In. JFC400SPI

Creeper, Steel, 40 In. (Discontinued)

  • Mfr # JFC400SPI
  • Zoro # G3516082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFC400SPI
Zoro #
G3516082
UPC #
662679046828
Country of Origin
China

Dimensions

Length
40 in
Width
20 in
Caster Size
3 in
Height
3 in
Caster Diameter
3 in
Overall Height
3 in
Overall Width
18 in
Overall Length
40 in
Height Range
3 in
Dimensions
18 in x 3 in

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 400 lb, Dimensions 18 in x 3 in, Height Range 3 in, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (6) Swivel, Creeper Color Black, Creeper Material Steel, Floor Clearance 1/2 in, Headrest Style Padded, Height 3 in, Includes (6) Caster, Overall Height 3 in, Overall Length 40 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.