This item is Discontinued.

Proto 3/8" Drive, SAE Crowfoot Socket Wrench Flare Nut, Chrome J4922FL

3/8" Drive, SAE Crowfoot Socket Wrench Flare Nut, Chrome (Discontinued)

  • Mfr # J4922FL
  • Zoro # G7565731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4922FL
Zoro #
G7565731
UPC #
662679164447
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Sizes
11/16"

Details

Item
Crowfoot Socket Wrench
Head Style
Flare Nut
SAE or Metric
SAE
Number of Points
12
Standards
Federal Specification GGG-C-1507A
Material
Alloy Steel
Finish
Chrome

Description

Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.