3/8" Drive, SAE Crowfoot Socket Wrench Flare Nut, Chrome (Discontinued)
- Mfr # J4932FL
- Zoro # G7518192
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4932FL
Zoro #
G7518192
UPC #
662679163402
Country of Origin
United States
Dimensions
Drive Size
3/8"
Socket Sizes
1"
Details
Item
Crowfoot Socket Wrench
Head Style
Flare Nut
SAE or Metric
SAE
Number of Points
12
Standards
Federal Specification GGG-C-1507A
Material
Alloy Steel
Finish
Chrome
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.