1/2" Drive, SAE Crowfoot Socket Wrench Open End, Chrome (Discontinued)
- Mfr # J5342CF
- Zoro # G0991365
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5342CF
Zoro #
G0991365
UPC #
662679573522
Country of Origin
United States
Dimensions
Drive Size
1/2"
Socket Sizes
1-5/16"
Overall Length
2"
Details
Item
Crowfoot Socket Wrench
Head Style
Open End
SAE or Metric
SAE
Finish
Chrome
Material
Alloy Steel
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 1/2 in, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.