KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Socket, Open End, 1/2" Drv, 2-3/8"

PROTO| Zoro #: G2293085| Mfr #: J5376CF

$59.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Style: Open End
SAE or Metric: SAE
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293085 Mfr #: J5376CF
Head Style: Open EndSAE or Metric: SAE
Item: Crowfoot Socket WrenchOverall Length: 4-7/16"
Finish: ChromeMaterial: steel
Socket Sizes: 2-3/8"Standards: ASME B107.21
Drive Size: 1/2"Country of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, Antislip, SAE, Drive Size (In.) 1/2, Size 2-3/8", Overall Length (In.) 4-7/16, Steel, Full Polish Chrome Finish, Meets/Exceeds ASME B107.21

Reviews