1/4" Drive, Metric Crowfoot Socket Wrench Open End, Chrome (Discontinued)
- Mfr # J4707MCF
- Zoro # G6226577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J4707MCF
Zoro #
G6226577
UPC #
662679989569
Country of Origin
United States
Dimensions
Drive Size
1/4"
Socket Sizes
7mm
Overall Length
15/16"
Details
Item
Crowfoot Socket Wrench
Head Style
Open End
SAE or Metric
Metric
Material
Alloy Steel
Finish
Chrome
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 1/4 in, Overall Length 15/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.