1/2" Drive, SAE Crowfoot Socket Wrench Open End, Chrome (Discontinued)
- Mfr # J5378CF
- Zoro # G2963685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J5378CF
Zoro #
G2963685
UPC #
662679978662
Country of Origin
United States
Dimensions
Drive Size
1/2"
Socket Sizes
2-7/16"
Overall Length
4-7/16"
Details
Item
Crowfoot Socket Wrench
Head Style
Open End
SAE or Metric
SAE
Finish
Chrome
Material
Alloy Steel
Standards
ASME B107.21
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 1/2 in, Overall Length 4-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.