Zoro Homepage

Dead Blow Hammer, Steel, 15 oz

  • Mfr # J57-530A

  • Zoro # G012301918


product price: $27.89
/ea

Key Features

Overall Length
10 in
Head Weight
15 oz
Head Material
Urethane over Steel
Handle Material
Steel
Face Diameter
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J57-530A
Zoro #
G012301918
UPC #
662679201586
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Face Diameter
Not Available
Head Length
3 3/4 in

Details

Item
Dead Blow Hammer
Head Weight
15 oz
Head Material
Urethane over Steel
Handle Material
Steel
Head Color
Orange
Face Hardness
Soft
Face Shape
Round
Tether Ready
No
FME Compliant
No
Handle Attachment
Welded
Grip Material
Bi-Material
Non-Sparking
Yes
Dead Blow Hammer
Yes
Non-Marring
Yes
Hammer Type
Dead Blow Hammer

Description

Durable urethane material encases steel canister and handle eliminating sparking and absorption of liquids
Top welded handle-to-head assembly adds extra durability and safety.
Dead blow function eliminates bounceback when striking hardened surfaces

Additional Features:

  • No exposed metal on face, head or shaft for non-sparking
  • Steel reinforced handle provides strength and resists breaking on overstrike
  • Soft Face helps prevent non-marring
  • Bi-material grip for added comfort and non-slip feature
  • Self -standing feature for easy retrieval
  • Orange color for high visibility
  • Designed to be chemcial resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.