Zoro Homepage

Dead Blow Hammer, Steel, Round, 4 lb

  • Mfr # J1431DBA

  • Zoro # G513332558


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Head Weight
4 lb
Head Material
Steel
Handle Material
Fiberglass
Face Diameter
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1431DBA
Zoro #
G513332558
UPC #
662679202873
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Face Diameter
2 7/8 in
Head Length
5 in

Details

Item
Dead Blow Hammer
Head Weight
4 lb
Head Material
Steel
Handle Material
Fiberglass
FME Compliant
No
Hammer Type
Dead Blow Hammer
Non-Sparking
Yes
Tether Ready
No
Face Shape
Round
Dead Blow Hammer
Yes
Non-Marring
No

Description

Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Steel, Handle Material Fiberglass, Head Weight 4 lb, Face Diameter 2 7/8 in, Head Length 5 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer Yes, Non-Marring No, Non-Sparking Yes, Tether Ready No, FME Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.