Dead Blow Hammers
Mfr # J57-531A
Zoro # G513326373
product price: $32.49
/eaKey Features
Head Weight
21 oz
Head Material
Steel
Handle Material
Steel
Overall Length
12 in
Handle Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J57-531A
Zoro #
G513326373
UPC #
662679201593
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
12 in
Face Diameter
1 1/4 in, 1 1/2 in
Description
Durable urethane material encases steel canister and handle eliminating sparking and absorption of liquids
Top welded handle-to-head assembly adds extra durability and safety
Dead blow function eliminates bounceback when striking hardened surfaces
Additional Features:
- No exposed metal on face, head or shaft for non-sparking
- Steel reinforced handle provides strength and resists breaking on overstrike
- Soft Face helps prevent non-marring
- Bi-material grip for added comfort and non-slip feature
- Self -standing feature for easy retrieval
- Orange color for high visibility
- Designed to be chemcial resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.