Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demolition Punch Set, 3 Pieces, Brass

  • Mfr # J9633HB

  • Zoro # G4283386


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Pieces
3
Includes
3/8 in x 10 in, 7/16 in x 14 in, Drift Punch: 3/4 in x 12 in
Length
10 to 14 in
Features
Designed to Help Prevent Damage to the Object Being Struck, Includes a Pouch for Convenient Storage Solution, Mar-Resistant, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9633HB
Zoro #
G4283386
UPC #
066267903454
Country of Origin
United States

Dimensions

Length
10 to 14 in
Sizes Included
3/8, 7/16, 3/4 in
Overall Length
10 in, 12 in, 14 in
Tip Size
3/8 in, 7/16 in, 3/4 in

Details

Item
Demolition Punch Set
Material
Brass
Number of Pieces
3
Includes
3/8 in x 10 in, 7/16 in x 14 in, Drift Punch: 3/4 in x 12 in
Features
Designed to Help Prevent Damage to the Object Being Struck, Includes a Pouch for Convenient Storage Solution, Mar-Resistant, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Standards
ASME B107.48
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Tip Shape
Diamond
Grip Style
Knurled
Measurement Type
SAE
Types Included
Drift Punch, Line-Up Punch
Weight
4.1 lb
Set Type
Punch Set
Non-Sparking
Yes
Punch Type
Drift Punch, Line Up Punch
Tether Ready
No
Container Type
Pouch
Includes Striking Cap
No

Description

Proto's J9633HB Demolition Punch Set is designed to make light work of your toughest jobs. It contains three demolition punches, each with a different size. The 3/8", 7/16" and 3/4" sizes are made of solid brass, so they can withstand tough conditions. This set comes with a 1-piece design that ensures it has maximum strength and durability. All the tools have spark-resistant and mar-resistant features, making them safe for use in harsh environments. Proto Tools' J9633HB Demolition Punch Set makes it easy to complete tasks on time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.