Shop PROTO
See all product information
Create Account
11 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated
- Mfr # J244G
- Zoro # G7528123
product price:
$
52.99
/ea
Key Features
Overall Length
11 1/8 in
Material
Steel
Handle Type
Plastisol Grip
Features
Extra-Long Handle, Less Fatigue
Jaw Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J244G
- Zoro #
- G7528123
- UPC #
- 662679032111
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 1/8 in
- Jaw Length
- 1 in
- Jaw Width
- 1 in
- Cutter Length
- 1 in
- Jaw Thickness
- 1 in
- Wire Rope Length
- 11 1/8 in
- Length
- 11 1/8 in
- Fits Chest Size
- Extra-Long Handle, Less Fatigue
Description
Extra-long handle provides high leverage cutting capabilities with less user effort
30° angled head for hard-to-reach areas
Wide handle contour for less fatigue
Additional Features:
- Plastisol grips for added comfort
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.