Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Thin Wall Deep Impact Socket
- Mfr # 445219
- Zoro # G123580158
original price:Â $10.61 , new price: $9.55 , 9 percent off
new price:Â
$
9.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445219
- Zoro #
- G123580158
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm Semi-Deep Thin Wall 1/2 Inch Drive CR-Mo Steel - 445219 Impact Socket SKU: 445219. This 1/2in drive, 19mm semi-deep thin wall impact socket is built for tight-access fasteners where clearance matters. With a 52mm (2.05in) overall length, it provides added reach while maintaining a compact profile for controlled, efficient work. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. Heat treated through oil quenching and finished with a matte black oxide coating, it delivers a tough exterior with strong inner core characteristics suited to long-term professional use. Key Benefits 19mm thin wall profile improves access in tight, recessed fastener areas. Semi-deep 52mm length balances reach and control for versatile applications. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in demanding environments. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection while maintaining an impact-ready finish. Stamped size markings enable fast identification and better tool organization. Its thin wall design, durable CR-Mo steel build, and clear size stamping make it a dependable choice for heavy-use toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.