Shop PROTO

4 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated

  • Mfr # J204G
  • Zoro # G1402152

product price: 
$
27.65
/ea

Key Features

Overall Length
4 1/2 in
Material
Tool steel
Handle Type
Plastisol Grip
Features
Induction Hardened Cutting Edge
Jaw Width
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J204G
Zoro #
G1402152
UPC #
662679030193
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Jaw Length
5/8 in
Jaw Width
5/8 in
Cutter Length
5/8 in
Jaw Thickness
3/8 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in
Fits Chest Size
Induction Hardened Cutting Edge

Details

Item
Diagonal Cutting Plier
Material
Tool steel
Handle Type
Plastisol Grip
Features
Induction Hardened Cutting Edge
Voltage Rating
Not Rated
Insulated / Uninsulated
Uninsulated
Insulated
No
Nose Type
Thin Narrow
Tether Capable
Tether Capable
Plier Product Group
Pliers
Jaw Bend
0 Degrees
ESD Safe
No
Handle Color
Red
Standards
ANSI Specification B107.11M
Wire Stripper
No
Cut Profile
Flush
Additional Tool Functions
Wire Cutter
Weight
0.22 lb
Plier Type
Diagonal Cutting Pliers
ESD-Safe
No
Plier Material
Steel
Nose Shape
Oval
Tether Ready
No
Head Offset Angle
0 Degrees
Grip Material
Plastisol
Handle Style
Pistol Grip
Grip Style
Standard Cushion
Jaw Opening Type
Manual
Blade Material
Steel
Cutter Type
Diagonal Cutting Pliers
Non-Sparking
No
Spring Assist Handle
No

Description

If you are looking for a cutting plier that is strong and can cut through metal, the Proto J204G Diagonal Cutting Pliers are perfect. The diagonal cutting pliers have induction hardened cutting edges. They also have thin narrow jaws for access in tight areas. With a 4 7/16 in. overall length, these pliers offer you maximum control while working on your project. The tool steel material makes them durable and long lasting. This plier has a 9/16 in jaw width and 9/16 in jaw length, which is ideal for flush cuts. If you want to get work done quickly and efficiently, the Proto J204G Diagonal Cutting Pliers will make it happen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.