Shop PROTO

8 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated

  • Mfr # J210G
  • Zoro # G1925192

product price: 
$
31.15
/ea

Key Features

Overall Length
8 1/2 in
Material
Tool steel
Handle Type
Plastisol Grip
Features
Induction Hardened Cutting Edge
Jaw Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J210G
Zoro #
G1925192
UPC #
662679032395
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Jaw Length
3/4 in
Jaw Width
1 1/4 in
Jaw Thickness
1/2 in
Cutter Length
3/4 in
Wire Rope Length
8 1/2 in
Length
8 1/2 in
Fits Chest Size
Induction Hardened Cutting Edge

Details

Item
Diagonal Cutting Plier
Material
Tool steel
Handle Type
Plastisol Grip
Features
Induction Hardened Cutting Edge
Standards
ANSI Specification B107.11M
Plier Product Group
Pliers
Nose Type
Oval
Tether Capable
Tether Capable
Handle Color
Red
Jaw Bend
0 Degrees
Insulated / Uninsulated
Uninsulated
ESD Safe
No
Insulated
No
Voltage Rating
Not Rated
Wire Stripper
No
High Leverage
Yes
Additional Tool Functions
Wire Cutter
Weight
0.64 lb
ESD-Safe
No
Plier Type
Diagonal Cutting Pliers
Tether Ready
Yes
Blade Material
Steel
Grip Style
Standard Cushion
Jaw Opening Type
Manual
Handle Style
Pistol Grip
Non-Sparking
No
Head Offset Angle
0 Degrees
Plier Material
Steel
Nose Shape
Oval
Grip Material
Plastisol
Cut Profile
Semiflush
Spring Assist Handle
No

Description

Induction hardened cutting edge
Powerful leverage cuts heavy wire with ease
Plastisol grips for added comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.