Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Deep Impact Socket
- Mfr # 417810
- Zoro # G223583813
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417810
- Zoro #
- G223583813
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 10mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417810 Deep Impact Socket This 10mm deep impact socket is built for high-torque fastening and removal with a 1/2in drive. The 6-point design helps maintain strong contact on fasteners, while the deep length improves access to recessed nuts and bolts. Made from Chromium-vanadium Steel Alloy and finished with a matte black oxide coating, it's engineered for durability and corrosion resistance. Size markings are stamped for quick identification, supporting faster, more organized work in busy toolboxes. Key Benefits 10mm 6-point impact socket grips fasteners securely to reduce rounding risk. 1/2in drive fits common impact wrenches and ratchets in professional setups. Deep 78mm length improves reach for recessed bolts and extended studs. Chromium-vanadium steel alloy delivers strength with anti-corrosive performance over time. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds durable protection for demanding shop environments. Permanently stamped size markings support quick selection and better tool organization. SKU: 417810. A dependable choice when consistent fit, strength, and long service life matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.