Zoro Homepage

Dial Torque Wrench, Drive Size 1 in.

  • Mfr # J6141F

  • Zoro # G0659312


product price: $1,247.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Head Type
Standard
Torque Measurement Type
Foot-Pound, Meter-Kilogram
Primary Scale Range
0 to 1000 ft-lb
Primary Scale Increments
20 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6141F
Zoro #
G0659312
UPC #
662679135423
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
74 1/4 in

Description

Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale
Industrial all steel or aluminum torque transfer components
High alloy torsion drive design — accuracy not effected by hand position

Additional Features:

  • Dual scale (English/Metric) with clockwise and counterclockwise operation — fewer wrenches needed to complete job
  • Memory needles are standard on all wrenches except electric light models
  • Easy-to-read, high contrast scale
  • Laser marked serial number for traceability
  • N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.