Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Torque Wrench, Drive Size 1/4 in.

  • Mfr # J6169NMF

  • Zoro # G2595862


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Torque Measurement Type
Inch-Pound, Newton-Meter
Primary Scale Range
18 to 90 in-lb
Primary Scale Increments
1 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6169NMF
Zoro #
G2595862
UPC #
662679135461
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
10 in

Details

Item
Dial Torque Wrench
Head Type
Standard
Torque Measurement Type
Inch-Pound, Newton-Meter
Primary Scale Range
18 to 90 in-lb
Primary Scale Increments
1 in-lb
Secondary Scale Range
2 to 10 N-m
Secondary Scale Increments
0.2 N-m
Calibration Certificate Included
Yes
Electric Light/Tone
No
Standards
ASME B107.14M
Rotation
Clockwise and Counterclockwise
Includes
(1) Blow Molded Box
Min. Number of Cycles
5,500
Handle Material
Rubber
Memory Needle
Yes
Handle Type
Plain
Tether Capable
Tether Capable
Extension Handles
No
Reset Type
Memory Needle
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Handle Color
Black
Torque Range
18 to 90 in-lb, 2 to 10 N-m
Clockwise Accuracy
+/-4%
Corrosion Resistant
Yes
Counterclockwise Accuracy
+/-4%
Weight
1.3 lb
Measurement Type
SAE
Extended Data Testing
Yes, NIST
Nonsparking
No
Head Material
Alloy Steel
Secondary Scale Maximum Torque
10 N-m
Primary Scale Maximum Torque
90 in-lb
Insulated
No
Visual/Audible Indicators
No
Torque Adjustability
Adjustable
Finish
Chrome
Ratcheting
Yes
Primary Scale Minimum Torque
18 in-lb
Tether Style
Tether Capable
Torque Increments
0.2 N-m, 1 in-lb
Secondary Scale Minimum Torque
2 N-m

Description

2-10 Nm thru 50-250 Nm / 18-90 in-lbs thru 35-175 ft-lbs
Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale
Industrial all steel or aluminum torque transfer components

Additional Features:

  • High alloy torsion drive design — accuracy not effected by hand position
  • Dual scale (Metric/English) with clockwise and counterclockwise operation — fewer wrenches needed to complete job
  • Memory needles are standard on all wrenches except electric light models
  • Easy-to-read, high contrast scale
  • Laser marked serial number for traceability
  • N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.