Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Torque Wrench, Drive Size 3/4 in.

  • Mfr # J6134F

  • Zoro # G1308343


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Head Type
Standard
Torque Measurement Type
Foot-Pound
Primary Scale Range
0 to 350 ft-lb
Primary Scale Increments
10 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6134F
Zoro #
G1308343
UPC #
662679135416
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
27 7/8 in

Details

Item
Electronic Dial Torque Wrench
Head Type
Standard
Torque Measurement Type
Foot-Pound
Primary Scale Range
0 to 350 ft-lb
Primary Scale Increments
10 ft-lb
Secondary Scale Range
0 to 475 Nm
Secondary Scale Increments
0.5 m-kg
Calibration Certificate Included
Yes
Electric Light/Tone
Yes
Extension Handles
No
Tether Capable
Tether Capable
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Handle Material
Alloy Steel
Memory Needle
Yes
Standards
ASME B107.14M, ISO 6789, JIS B4650
Reset Type
Memory Needle
Includes
(1) Blow Molded Box
Rotation
Clockwise and Counterclockwise
Min. Number of Cycles
5,500
Handle Type
Cushion Grip
Ratcheting
Yes
Torque Increments
10 ft-lb
Corrosion Resistant
Yes
Visual/Audible Indicators
Visual, Audible
Nonsparking
No
Handle Color
Silver
Extended Data Testing
Yes, NIST
Weight
7.1 lb
Clockwise Accuracy
+/-4%
Counterclockwise Accuracy
+/-4%
Finish
Chrome
Measurement Type
SAE
Primary Scale Minimum Torque
0 ft-lb
Torque Adjustability
Adjustable
Tether Style
Tether Capable
Primary Scale Maximum Torque
350 ft-lb
Head Material
Alloy Steel
Torque Range
0 to 350 ft-lb
Insulated
No

Description

Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale
Industrial all steel or aluminum torque transfer components
High alloy torsion drive design — accuracy not effected by hand position

Additional Features:

  • Dual scale (English/Metric) with clockwise and counterclockwise operation — fewer wrenches needed to complete job
  • Memory needles are standard on all wrenches except electric light models
  • Easy-to-read, high contrast scale
  • Laser marked serial number for traceability
  • N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.