Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Torque Wrench, Drive Size 3/8 in.

  • Mfr # J6177F

  • Zoro # G1663663


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Torque Measurement Type
Inch-Pound, Centimeter-Kilogram
Primary Scale Range
50 to 250 in-lb
Primary Scale Increments
5 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6177F
Zoro #
G1663663
UPC #
662679135478
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
10 in

Details

Item
Dial Torque Wrench
Head Type
Standard
Torque Measurement Type
Inch-Pound, Centimeter-Kilogram
Primary Scale Range
50 to 250 in-lb
Primary Scale Increments
5 in-lb
Secondary Scale Range
56 to 280 cm-kg
Secondary Scale Increments
5 cm-kg
Calibration Certificate Included
Yes
Electric Light/Tone
No
Standards
ASME B107.14M, ISO 6789, JIS B4650
Tether Capable
Tether Capable
Rotation
Clockwise and Counterclockwise
Reset Type
Memory Needle
Handle Type
Plain
Includes
(1) Blow Molded Box
Memory Needle
Yes
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Handle Material
Rubber
Min. Number of Cycles
5,500
Extension Handles
No
Ratcheting
Yes
Nonsparking
No
Measurement Type
SAE
Weight
1.3 lb
Primary Scale Minimum Torque
50 in-lb
Torque Increments
5 cm-kg, 5 in-lb
Tether Style
Tether Capable
Visual/Audible Indicators
No
Corrosion Resistant
Yes
Handle Color
Black
Clockwise Accuracy
+/-4%
Finish
Chrome
Secondary Scale Minimum Torque
56 cm-kg
Torque Adjustability
Adjustable
Extended Data Testing
Yes, NIST
Counterclockwise Accuracy
+/-4%
Torque Range
50 to 250 in-lb, 56 to 280 cm-kg
Secondary Scale Maximum Torque
280 cm-kg
Primary Scale Maximum Torque
250 in-lb
Insulated
No
Head Material
Alloy Steel

Description

6-30 in-lbs thru 120-600 in-lbs / 7-35 cm kg thru 140-700 cm kg
Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale
Industrial all steel or aluminum torque transfer components

Additional Features:

  • High alloy torsion drive design — accuracy not effected by hand position
  • Dual scale (English/Metric) with clockwise and counterclockwise operation — fewer wrenches needed to complete job
  • Memory needles are standard on all wrenches except electric light models
  • Easy-to-read, high contrast scale
  • Laser marked serial number for traceability
  • N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.