Zoro Homepage

Double Box Ratcheting Wrench 1-1/8" x 1-1/4" - 12 Point

  • Mfr # J1199

  • Zoro # G3142727


product price: $62.49
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
15 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1199
Zoro #
G3142727
UPC #
662679060800
Country of Origin
United States

Dimensions

Overall Length
15 in
Head Size
1 1/8 in, 1 1/4 in
Wrench Head Sizes
1 1/8 in, 1 1/4 in
Wrench Length Style
Standard
Head Thickness
9/16 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100-2010
Head Type
Standard
Reversing
No
Single End/Double End
Double End
Min. Arc Swing
24 Degrees , 25 Degrees
Head Movement
Fixed
Number of Geared Teeth
72
Offset
0 Degrees
Wrench Item
Ratcheting Box End Wrench
Flexible Head
No
Insulated
No
Wrench Material
Steel
Box End Style
Spline
Wrench Style
Double Box End, Spline
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Box End
Wrench Shape
Straight
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Type
Steel
Head Offset Angle
0 Degrees
Ratcheting
Yes
Grip Style
Plain
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Handle Color
Silver
Measurement Type
SAE
Weight
0.6 lb
Nonsparking
No

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces

Additional Features:

  • The wrench self-aligns with the fastener
  • 12 point box end allows for fine indexing
  • Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.