Zoro Homepage

Double Box Ratcheting Wrench 12 x 14 mm - 6 Point

  • Mfr # J1194MA-A

  • Zoro # G7482237


product price: $22.69
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
9 1/4 in
Size
12mm x 14mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1194MA-A
Zoro #
G7482237
UPC #
662679062705
Country of Origin
United States

Dimensions

Overall Length
9 1/4 in
Size
12mm x 14mm
Wrench Head Sizes
12 mm, 14 mm
Head Size
12 mm, 14 mm
Wrench Length Style
Stubby
Head Thickness
1/2 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Standards
ASME B107.100-2010
Head Type
Standard
Min. Arc Swing
24 Degrees , 25 Degrees
Wrench Item
Ratcheting Box End Wrench
Wrench Style
Double Box End
Wrench Shape
Straight
Ratcheting Configuration
Box End
Head Movement
Fixed
Insulated
No
Reversing
No
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Box End Style
Spline
Number of Geared Teeth
72
Flexible Head
No
Wrench Material
Steel
Offset
0 Degrees
Tether Style
Not Tether Capable
Grip Style
Plain
Head Offset Angle
0 Degrees
Ratcheting
Yes
Handle Type
Steel
Handle Color
Silver
Weight
0.39 lb
Corrosion Resistant
Yes
Measurement Type
Metric
Box End Type
6-Point Box End
Nonsparking
No
Non-Magnetic
No

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces

Additional Features:

  • The wrench self-aligns with the fastener
  • 6 point box end allows for large wrench to fastener contact area which helps prevent fastener rounding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.