Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box Ratcheting Wrench 3/8" x 7/16" - 12 Point

  • Mfr # J1192T-A

  • Zoro # G2775647


product price: $17.69
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
5 1/2 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1192T-A
Zoro #
G2775647
UPC #
662679062651
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Wrench Head Sizes
3/8 in, 7/16 in
Head Size
3/8 in, 7/16 in
Head Thickness
3/8 in
Wrench Length Style
Stubby

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
GGG-W-001405
Head Type
Standard
Flexible Head
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Box End Style
Spline
Min. Arc Swing
24 Degrees , 25 Degrees
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Box End
Wrench Style
Double Box End
Wrench Item
Ratcheting Box End Wrench
Number of Geared Teeth
72
Offset
0 Degrees
Reversing
No
Single End/Double End
Double End
Wrench Shape
Straight
Wrench Material
Steel
Insulated
No
Head Movement
Fixed
Handle Color
Silver
Corrosion Resistant
Yes
Weight
0.17 lb
Head Offset Angle
0 Degrees
Non-Magnetic
No
Measurement Type
SAE
Ratcheting
Yes
Grip Style
Plain
Nonsparking
No
Handle Type
Steel
Tether Style
Not Tether Capable
Box End Type
12-Point Box End

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces

Additional Features:

  • The wrench self-aligns with the fastener
  • 12 point box end allows for fine indexing
  • Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.