Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box Ratcheting Wrench 7 x 8 mm - 6 Point

  • Mfr # J1191M-A

  • Zoro # G6230962


product price: $16.19
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
4 1/4 in
Size
7mm x 8mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1191M-A
Zoro #
G6230962
UPC #
662679062613
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Size
7mm x 8mm
Wrench Head Sizes
7 mm, 8 mm
Head Size
7 mm, 8 mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Standards
ANSI/ASME
Head Type
Standard
Single End/Double End
Double End
Wrench Style
Double Box End
Wrench Item
Ratcheting Box End Wrench
Wrench Material
Steel
Head Movement
Fixed
Ratcheting Configuration
Box End
Box End Style
Hex
Insulated
No
Flexible Head
No
Wrench Shape
Straight
Reversing
Yes
Offset
0 Degrees
Number of Geared Teeth
72
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Min. Arc Swing
24 Degrees , 25 Degrees
Handle Type
Steel
Box End Type
6-Point Box End
Tether Style
Not Tether Capable
Nonsparking
No
Non-Magnetic
No
Ratcheting
Yes
Grip Style
Plain
Weight
0.12 lb
Handle Color
Black
Corrosion Resistant
Yes
Measurement Type
Metric
Head Offset Angle
0 Degrees

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces

Additional Features:

  • The wrench self-aligns with the fastener
  • 6 point box end allows for large wrench to fastener contact area which helps prevent fastener rounding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.