Zoro Homepage

Double Box Reversible Ratcheting Wrench 11 x 12 mm - 12 Point

  • Mfr # J1193MLO

  • Zoro # G7579241


product price: $28.89
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
7 in
Size
11mm x 12mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1193MLO
Zoro #
G7579241
UPC #
662679062835
Country of Origin
United States

Dimensions

Overall Length
7 in
Size
11mm x 12mm
Head Size
11 mm, 12 mm
Wrench Head Sizes
11 mm, 12 mm
Head Thickness
1/2 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
GGG-W-001405
Head Type
Standard
Head Movement
Fixed
Insulated
No
Reversing
Yes
Ratcheting Configuration
Box End
Wrench Shape
Straight
Box End Style
Spline
Number of Geared Teeth
72
Single End/Double End
Double End
Wrench Material
Steel
Wrench Style
Double Box End, Reversible
Offset
0 Degrees
Wrench Product Grouping
Wrenches
Flexible Head
No
Wrench Item
Ratcheting Box End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Min. Arc Swing
24 Degrees , 25 Degrees
Head Offset Angle
0 Degrees
Non-Magnetic
No
Box End Type
12-Point Box End
Weight
0.33 lb
Grip Style
Plain
Handle Color
Silver
Nonsparking
No
Ratcheting
Yes
Corrosion Resistant
Yes
Measurement Type
Metric
Tether Style
Not Tether Capable
Handle Type
Steel

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces

Additional Features:

  • Reversing switch lever allows for easy changes in turning direction which helps improve speed
  • The wrench self-aligns with the fastener
  • 12 point box end allows for fine indexing
  • Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.