Zoro Homepage

Double Box Reversible Ratcheting Wrench 7 x 8 mm - 12 Point

  • Mfr # J1191MLO

  • Zoro # G7505556


product price: $24.89
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
4 1/2 in
Size
7mm x 8mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1191MLO
Zoro #
G7505556
UPC #
662679062811
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Size
7mm x 8mm
Head Size
7 mm, 8 mm
Wrench Head Sizes
7 mm, 8 mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
GGG-W-001405
Head Type
Standard
Number of Geared Teeth
72
Insulated
No
Box End Style
Spline
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Box End
Wrench Style
Double Box End, Reversible
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
0 Degrees
Head Movement
Fixed
Single End/Double End
Double End
Reversing
Yes
Min. Arc Swing
24 Degrees , 25 Degrees
Wrench Shape
Straight
Wrench Material
Steel
Wrench Item
Ratcheting Box End Wrench
Flexible Head
No
Corrosion Resistant
Yes
Ratcheting
Yes
Nonsparking
No
Grip Style
Plain
Measurement Type
Metric
Handle Color
Silver
Handle Type
Steel
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Non-Magnetic
No
Weight
0.16 lb
Head Offset Angle
0 Degrees

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces

Additional Features:

  • Reversing switch lever allows for easy changes in turning direction which helps improve speed
  • The wrench self-aligns with the fastener
  • 12 point box end allows for fine indexing
  • Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.