Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box Wrench, 12 Points, 10-45/64" L

  • Mfr # J111416L

  • Zoro # G7129092


product price: $48.39
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
10 3/4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J111416L
Zoro #
G7129092
UPC #
662679175894
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Wrench Head Sizes
7/16 in, 1/2 in
Head Size
7/16 in, 1/2 in
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Item
Double Box Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100-2010, AS4984A
Head Type
Offset
Wrench Style
Double Box End
Insulated
No
Features
Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, 12 Point Box End is Countersunk for Easy Application to The Fastener, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Feature Torqueplus(TM) Design
Offset
15 Degrees
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Box End Wrench
Head Movement
Fixed
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Box End Style
Double Hex
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Wrench Material
Alloy Steel
Tether Style
Not Tether Capable
Handle Color
Silver
Grip Style
Plain
Nonsparking
No
Weight
0.29 lb
Non-Magnetic
No
Head Offset Angle
15 Degrees
Ratcheting
No
Corrosion Resistant
Yes
Handle Type
Steel
Measurement Type
SAE
Box End Type
12-Point Box End

Description

Full polish wrenches meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance
12 point box end is countersunk for easy application to the fastener, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Offset box end allows access to recessed fasteners and keeps hands clear of obstructions

Additional Features:

  • Box ends feature TorquePlusTM design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.