Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box Wrench, 12 Points, 12-13/64" L

  • Mfr # J1024A

  • Zoro # G6532817


product price: $50.79
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
12 1/4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1024A
Zoro #
G6532817
UPC #
662679175269
Country of Origin
United States

Dimensions

Overall Length
12 1/4 in
Wrench Head Sizes
3/4 in, 13/16 in
Head Size
3/4 in, 13/16 in
Head Thickness
1/2 in, 17/32 in
Wrench Length Style
Standard

Details

Item
Double Box Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100-2010, SAE AS954G
Head Type
Offset
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Style
Double Box End
Single End/Double End
Double End
Wrench Item
Box End Wrench
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Wrench Material
Alloy Steel
Features
Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, 12 Point Box End is Countersunk for Easy Application to The Fastener, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions
Insulated
No
Head Movement
Fixed
Reversing
No
Box End Style
Double Hex
Wrench Product Grouping
Wrenches
Offset
0 Degrees
Ratcheting
No
Box End Type
12-Point Box End
Non-Magnetic
No
Grip Style
Plain
Handle Color
Silver
Head Offset Angle
0 Degrees
Nonsparking
No
Handle Type
Steel
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Weight
0.75 lb
Measurement Type
SAE

Description

Full polish wrenches meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance
12 point box end is countersunk for easy application to the fastener, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Offset box end allows access to recessed fasteners and keeps hands clear of obstructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.