Zoro Homepage

Double Box Wrench, 12 Points, 14-11/32" L

  • Mfr # J112224L

  • Zoro # G7120631


product price: $48.19
/ea
Sold in multiples of 6 for $289.14

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
14 1/4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J112224L
Zoro #
G7120631
UPC #
662679175924
Country of Origin
United States

Dimensions

Overall Length
14 1/4 in
Wrench Head Sizes
11/16 in, 3/4 in
Head Size
11/16 in, 3/4 in
Head Thickness
1/2 in, 17/32 in
Wrench Length Style
Standard

Description

Full polish wrenches meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance
12 point box end is countersunk for easy application to the fastener, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Offset box end allows access to recessed fasteners and keeps hands clear of obstructions

Additional Features:

  • Box ends feature TorquePlusTM design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.