Zoro Homepage
This item is Discontinued.
Proto Double Box Wrench, 12 Points, 16-3/32" L J112630SPL

Double Box Wrench, 12 Points, 16-3/32" L (Discontinued)

  • Mfr # J112630SPL
  • Zoro # G7125933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J112630SPL
Zoro #
G7125933
UPC #
662679176037
Country of Origin
United States

Dimensions

Wrench Head Sizes
13/16 in, 15/16 in
Overall Length
16 in
Head Size
13/16 in, 15/16 in
Wrench Length Style
Long
Head Thickness
9/16 in, 19/32 in

Description

Double Box Wrench, Alloy Steel, Chrome, Head Size 13/16 in, 15/16 in, Overall Length 16 in, 15 Degrees , Head Thickness 9/16 in, 19/32 in, SAE, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.