Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box Wrench, 12 Points, 17-3/32" L

  • Mfr # J112832L

  • Zoro # G7136950


product price: $51.79
/ea
Sold in multiples of 6 for $310.74

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
17 1/8 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J112832L
Zoro #
G7136950
UPC #
066279175955
Country of Origin
United States

Dimensions

Overall Length
17 1/8 in
Wrench Head Sizes
7/8 in, 1 in
Head Size
7/8 in, 1 in
Wrench Length Style
Standard
Head Thickness
9/16 in, 19/32 in

Details

Item
Double Box Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100-2010, AS4984A
Head Type
Offset
Offset
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Wrench Style
Double Box End
Head Movement
Fixed
Features
Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, 12 Point Box End is Countersunk for Easy Application to The Fastener, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Feature Torqueplus(TM) Design
Wrench Product Grouping
Wrenches
Wrench Item
Box End Wrench
Wrench Material
Alloy Steel
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Box End Style
Double Hex
Insulated
No
Wrench Shape
Straight
Non-Magnetic
No
Tether Style
Not Tether Capable
Handle Color
Silver
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Weight
1.47 lb
Ratcheting
No
Grip Style
Plain
Measurement Type
SAE
Nonsparking
No
Handle Type
Steel
Box End Type
12-Point Box End

Description

Full polish wrenches meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance
12 point box end is countersunk for easy application to the fastener, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Offset box end allows access to recessed fasteners and keeps hands clear of obstructions

Additional Features:

  • Box ends feature TorquePlusTM design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.