Zoro Homepage
This item is Discontinued.
Proto Double Box Wrench, 12 Points, 8-3/32" L J110810SPL

Double Box Wrench, 12 Points, 8-3/32" L (Discontinued)

  • Mfr # J110810SPL
  • Zoro # G7124551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J110810SPL
Zoro #
G7124551
UPC #
662679175986
Country of Origin
United States

Dimensions

Wrench Head Sizes
1/4 in, 5/16 in
Overall Length
8 in
Head Size
1/4 in, 5/16 in
Head Thickness
1/4 in
Wrench Length Style
Long

Details

Wrench Product Grouping
Wrenches
Wrench Item
Box End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Spline
SAE or Metric
SAE
Number of Points
12
Features
Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Feature Torqueplus(TM) Design
Item
Double Box Wrench
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Wrench Material
Alloy Steel
Head Movement
Fixed
Finish
Chrome
Offset
15 Degrees
Wrench Style
Double Box End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
MIL-W-8982/2A
Material
Alloy Steel
Handle Type
Steel
Grip Style
Plain
Ratcheting
No
Nonsparking
No
Handle Color
Silver
Weight
0.1 lb
Corrosion Resistant
Yes
Head Type
Offset
Measurement Type
SAE
Non-Magnetic
No
Box End Type
Spline Box End
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable

Description

Double Box Wrench, Alloy Steel, Chrome, Head Size 1/4 in, 5/16 in, Overall Length 8 in, 15 Degrees , Head Thickness 1/4 in, SAE, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.