Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box Wrench, 12 Points, 9-3/4" L

  • Mfr # J8182-T500

  • Zoro # G6573679


product price: $46.59
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
9 3/4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J8182-T500
Zoro #
G6573679
UPC #
662679175313
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Wrench Head Sizes
9/16 in, 5/8 in
Head Size
5/8 in, 11/16 in
Wrench Length Style
Standard
Head Thickness
13/32 in, 7/16 in

Details

Item
Double Box Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100-2010, SAE AS954G
Head Type
Offset
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Wrench Style
Double Box End
Box End Style
Double Hex
Wrench Product Grouping
Wrenches
Wrench Material
Alloy Steel
Wrench Item
Box End Wrench
Reversing
No
Insulated
No
Offset
60 Degrees
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Features
Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, 2 Point Box End is Countersunk for Easy Application to The Fastener, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, 60 Degrees Deep Offset Helps Improve Access to Deeply Recessed Fasteners and Helps Keep Knuckles Clear of Obstruction, Box Ends Feature The Torqueplus(TM) Design
Handle Type
Steel
Nonsparking
No
Ratcheting
No
Tether Style
Not Tether Capable
Non-Magnetic
No
Weight
0.51 lb
Grip Style
Plain
Head Offset Angle
60 Degrees
Corrosion Resistant
Yes
Handle Color
Silver
Measurement Type
SAE
Box End Type
12-Point Box End

Description

Full polish wrenches meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance
12 point box end is countersunk for easy application to the fastener, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
60° deep offset helps improve access to deeply recessed fasteners and helps keep knuckles clear of obstruction

Additional Features:

  • Box ends feature the TorquePlusTM design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.