Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Screw Startr, 6-1/4", Phillips, Slot

  • Mfr # J9866

  • Zoro # G1522132


product price: $16.89
/ea

Key Features

Tip Size
10 mm, 12 mm, 8 mm
Tip Style
Phillips, Slotted
Overall Length
6 1/4 in
Handle Material
Aluminum
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9866
Zoro #
G1522132
UPC #
662679041984
Country of Origin
United States

Dimensions

Tip Size
10 mm, 12 mm, 8 mm
Overall Length
6 1/4 in
For Fastener Size
10 mm, 12 mm, 8 mm
Shank Length
6 1/4 in

Details

Tip Style
Phillips, Slotted
Handle Material
Aluminum
Tether Capable
Tether Capable
Standards
ANSI
Item
Screw Starter
Screwdriver and Nut Driver Grouping
Screw Starters
Features
Knurled Handle, Pocket Clip
Shank Shape
Round
Number of Pieces
1
Tether Style
Tether Capable
Number of Ends
2
Ratcheting
No
Handle Type
Pocket Clip
Grip Style
Knurled
Non-Sparking
No
Insulated
No
Tether Ready
No
Measurement Type
Metric
Fastener Holding
Yes
ESD Safe
No
Non-Magnetic
No
Shank Material
Aluminum
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe

Description

Pocket clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products