Zoro Homepage

Drawer Liner Kit, 10 Pc

  • Mfr # J32814P

  • Zoro # G6205884


product price: $34.19
/ea

Key Features

Color
Black
Material
Polyethylene Foam
For Use With
Tool Cabinets
Features
Drawer Liner Kit
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J32814P
Zoro #
G6205884
UPC #
662679450816
Country of Origin
United States

Dimensions

Thickness
1/16 in
Overall Length
13 7/16 in, 23 in
Overall Depth
24 in
Overall Width
13 7/16 in, 23 in, 28 in, 44 7/16 in

Details

Item
Drawer Liner Kit
Color
Black
Material
Polyethylene Foam
For Use With
Tool Cabinets
Features
Drawer Liner Kit
Tool Storage Type Included
Tool Tray/Drawer Organizer
Pattern
Rippled
Number of Pieces
12
Number of pieces
12

Description

Protects tools and drawer finish from scratching and marring.
Chemical resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.