Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drift Punch, Brass, 3/4 x 12 In

  • Mfr # J9634HB

  • Zoro # G503215861


product price: $62.99
/ea

Key Features

Overall Length
12
Length (In.)
12 in
Tip Size (In.)
3/4 in
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9634HB
Zoro #
G503215861
UPC #
662679034023
Country of Origin
United States

Dimensions

Overall Length
12
Length (In.)
12 in
Tip Size (In.)
3/4 in
Tip Size
3/4
Hole Diameter
3/4

Details

Item
Drift Punch
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Characteristics
Modified Parabolic Striking End
Construction
Brass
Application
Demolition
Material
Brass
Standards
ASME B107.48
Includes Striking Cap
No
Tip Type
Point
Includes Handguard
No
Container Type
Pouch
Punch Type
Drift Punch
Tether Ready
No
Non-Sparking
Yes
Insulated
No
Weight
1.6 lb
Material Applications
Metal
Automatic
No
Includes Handle
No
Measurement Type
SAE
Features
Designed to Help Prevent Damage to the Object Being Struck, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Spark-Resistant, Mar-Resistant
Shank Shape
Round

Description

Spark-resistant, mar-resistant
Designed to help prevent damage to the object being struck
Modified parabolic striking end to help reduce mushrooming and chipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.