Zoro Homepage

Drift Punch Set, Not Tether Capable

  • Mfr # J9633B

  • Zoro # G4283377


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Pieces
3
Includes
3/4 in x 8 in, 3/8 in x 6 in, Drift Punch: 1/2 in x 7 in
Tether Capable
Tether Capable
Length
6 to 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9633B
Zoro #
G4283377
UPC #
662679034016
Country of Origin
United States

Dimensions

Length
6 to 8 in
Sizes Included
3/8, 1/2, 3/4 in
Overall Length
6 in, 7 in, 8 in
Tip Size
3/8 in, 1/2 in, 3/4 in

Details

Item
Drift Punch Set
Material
Brass
Number of Pieces
3
Includes
3/4 in x 8 in, 3/8 in x 6 in, Drift Punch: 1/2 in x 7 in
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Features
Designed to Help Prevent Damage to the Object Being Struck, Includes a Pouch for Convenient Storage Solution, Mar-Resistant, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Standards
ASME B107.48
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Knurled
Punch Type
Drift Punch
Set Type
Punch Set
Container Type
Pouch
Weight
1.65 lb
Measurement Type
SAE
Types Included
Drift Punch
Blade Tip Shape
Diamond
Non-Sparking
Yes
Tether Ready
No
Includes Striking Cap
No
Type
w/Pouch

Description

Spark-resistant, mar-resistant.
Designed to help prevent damage to the object being struck.
Modified parabolic striking end to help reduce mushrooming and chipping.

Additional Features:

  • Includes a pouch for convenient storage solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.