Zoro Homepage

Drift Punch Set, Not Tether Capable

  • Mfr # J96BS2

  • Zoro # G0758834


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
5
Includes
1/8 in, 3/16 in, 5/16 in, 7/32 in, Drift Punch: 1/4 in
Punch Piece Design
1-Piece Design
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J96BS2
Zoro #
G0758834
UPC #
662679036157
Country of Origin
United States

Dimensions

Length
10 in
Sizes Included
1/2 in, 1/4 in, 1/8 in, 3/16 in, 5/16 in
Overall Length
10 in
Shank Width
5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Tip Size
1/8 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in

Details

Item
Drift Punch Set
Material
Steel
Number of Pieces
5
Includes
1/8 in, 3/16 in, 5/16 in, 7/32 in, Drift Punch: 1/4 in
Punch Piece Design
1-Piece Design
Tether Capable
Tether Capable
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Includes a Pouch for Convenient Storage Solution, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Corrosion-Resistant
Yes
Weight
2.3 lb
Tether Ready
No
Heat-Treated
Yes
Punch Type
Drift Punch
Measurement Type
SAE
Blade Tip Shape
Diamond
Grip Style
Plain
Types Included
Drift Punch
Set Type
Punch Set
Includes Handle
No
Container Type
Pouch
Includes Striking Cap
No
Type
w/Pouch

Description

Drift Punch Set, Set Type Punch Set, Types Included Drift Punch, Number of Pieces 5, Blade Tip Shape Diamond, Includes Handle No, Overall Length 10 in, Includes 1/8 in, 3/16 in, 5/16 in, 7/32 in, Drift Punch: 1/4 in, Tip Size 1/8 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, Material Steel, Measurement Type SAE, Container Type Pouch, Tether Ready No, Corrosion-Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.